Beli karet roll di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Rubber CushionDeskripsi:-Since it has adhesive, it can be attached immediately.-With the foam rubber sponge, it protects objects from scratches due to impact.-For impact absorption, noise-proofing, or a sealing material such as door stop of a door, etc.atribut:
- Material: Foam Rubber (NBR)
- Purpose of Use: For impact absorption, noise-proofing, or a sealing material such as door stop of a door, etc.
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- Union Door Seal Brushes PVC Strapatribut:
- Material: PVC Strap
- Yane Segel PintuDeskripsi:Door seal biasa digunakan sebagai penutup celah pintu, dapat berfungsi sebagai peredam suara yang masuk dari luar, mencegah udara panas dan rembesan air hujan, mencegah terbuangnya udara Air Conditioner (AC) keluar ruangan yang disebabkan oleh adanya celah pintu, juga mencegah masuknya serangga juga angin dan debu dari luar ruangan.atribut:
- Material: EPDM Rubber
- Union Door Seal Brushes Silver Holderatribut:
- Material: Silver Holder
- Wire Length: 20mm
- AB Mesh Galvanized RoofmeshDeskripsi:AB Mesh Roofmesh are:High quality wiremesh with spacing 75 mm x 75 mm and processed through hot dipped galvanized. Produce wiremesh High quality and resistant to rust.AB Mesh Roofmesh are:Wire netting is manufactured by machines controlled by electronic system using modern control.Produce wiremesh products are guaranteed strength and maximum durability as well as having the form of fixed nets and precise.AB Mesh Roofmesh useful for:- Versatile: As Glasswool / Rockwool & Aluminum foil barrier in roof of the building both factories, warehouses and homes, etc..- Safety: Closing machines, fans, roofs, etc.- Durable: galvanized wire that provides power and protection against rust- Practical: Easy to use, easy to cut and stretched.- Save: With a width of 1.8 m and a length of 30 matribut:
- Diameter (mm): 1.3
- Mesh (mm): 75x75
- Roll Size (m): 30x1.8
- Application: Insulation/Roofmesh
- TESTO Spare 630mADeskripsi:Use the spare fuses when the fuse in your measuring instrument is faulty. These spare fuses have an overload protection of 630 mA / 600 V. Product Includes: Spare 630 mA/600 V fuses, 5 items.atribut:
- Weight (g): 12
- Diameter (mm): 6
- Length (mm): 32
- Product Color : Silver
- ARAO Water StopDeskripsi:-Optimum for stop water of the round separator.-For a water stopping plate.-PVC
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- TRUSCO Waterproof Sealing Tapeatribut:
- Color: Black
- Tape Length (m): 2
- Base Material: Special foam rubber (EPDM)
- Adhesive Power (N/10mm): 4.6
- Adhesive: Acrylic
- TRUSCO Waterproof Sealing Tapeatribut:
- Color: Black
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
- Yane Segel Pintu MohairDeskripsi:Door seal biasa digunakan sebagai penutup celah pintu, dapat berfungsi sebagai peredam suara yang masuk dari luar, mencegah udara panas dan rembesan air hujan, mencegah terbuangnya udara Air Conditioner (AC) keluar ruangan yang disebabkan oleh adanya celah pintu, juga mencegah masuknya serangga juga angin dan debu dari luar ruangan.atribut:
- Material: Polyproylene
- AK NBR RubberDeskripsi:-A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
- Union Door Seal Brushes PVC Fiamentsatribut:
- Material: PVC Fiaments
- Wire Length: 20mm
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Union Door Seal Brushes Horse Hairatribut:
- Material: Horse Hair
- Wire Length: 20mm
Daftar Harga karet roll Terbaru March 2026
| TRUSCO Rubber Cushion | Rp1.699.900 |
| Hikari Nr Rubber | Rp12.900 |
| Union Door Seal Brushes PVC Strap | Rp36.900 |
| Yane Segel Pintu | Rp42.900 |
| Union Door Seal Brushes Silver Holder | Rp60.900 |
| SHUTER Square-shape Perforated Plate Set of Workbenches | Rp829.900 |
| AB Mesh Galvanized Roofmesh | Rp649.900 |
| TESTO Spare 630mA | Rp869.900 |
| ARAO Water Stop | Rp1.299.900 |
| Everlasting Rubber Sheet Packing | Rp84.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Setengah%20Lingkaran%2FSegi%20Tiga/TRUSCO%20Rubber%20Cushion/P102799938-1.jpg)













%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/AK%20NBR%20Rubber/P102826959-1.jpg)
/Non%20Brand%20Door%20Weatherstripping/axP109986393-1.jpg)

/ooP102038888-3.jpg)